Shop All Lever Chain Hoists
Jet
Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift
Mfr # JLP-150A-15SH
Zoro # G1959233
product price: $425.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Hoist Lift 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JLP-150A-15SH
- Zoro # G1959233
- UPC # 731325473247
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 3000 lb. |
Hoist Lift | 15 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Cable, 3/8", 7x19", Galv x 250ft (20500431)
- DAYTON Stop Sleeve, 1/16 In, Aluminum, PK50 (2VKC5)
- US CARGO CONTROL Yellow Adjustable Tow Dolly Strap with 4” Top Strap and Flat Hook (WNADJ4-DRING-FH)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 15 ft., 6600 lb. (11A-38G715)
- JET Jla Series 3/4 Ton Lever Hoi (JLA-075-10)
- JET Mini-Puller, 1000 lb. Load Capacity, 10 ft Hoist Lift (JLP-050A-10)
- JET Lever Chain Hoist, 12000 lb. Load Capacity, 5 ft Hoist Lift (JLP-600A-5)
- JET Mini-Puller, 500 lb. Load Capacity, 15 ft Hoist Lift (JLP-025A-15)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft Hoist Lift (JLP-300A-5)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft Hoist Lift (JLP-150A-5SH)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening (4ZX47)
- Jet Lifting Equipment