Shop All Lever Chain Hoists
Jet
Lever Chain Hoist, 1.6 ton Load Capacity, 20 ft Hoist Lift
Mfr # JLH-160-20SH
Zoro # G1960310
product price: $590.58
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$590.58
Free 30-Day Returns
Key Features
- Load Capacity 1.6 ton
- Hoist Lift 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JLH-160-20SH
- Zoro # G1960310
- UPC # 731325218947
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 1.6 ton |
Hoist Lift | 20 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-050-03-56-)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB710472)
- CROSBY SHUR-LOC S-13326 Swivel Hook With Bearing, 5/8 in Trade, 22600 lb Load, 100 Grade, Swivel Attachment (1004440)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RDBLA)
- JET Jla Series 3/4 Ton Lever Hoi (JLA-075-10)
- JET Mini-Puller, 500 lb. Load Capacity, 15 ft Hoist Lift (JLP-025A-15)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 10 ft Hoist Lift (JLP-300A-10)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 15 ft Hoist Lift (JLP-075A-15)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft Hoist Lift (JLP-150A-10)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 20 ft Hoist Lift (JLP-075A-20)
- VESTIL Economy Lever Hoist, 6000 Load Capacity, 19 in Hook Opening (ELH-60-5)
- Jet Lifting Equipment