Shop All Lever Chain Hoists
Jet
Lever Chain Hoist, 1500 lb. Load Capacity, 20 ft Hoist Lift
Mfr # JLP-075A-20
Zoro # G1959139
product price: $343.74
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$343.74
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb.
- Hoist Lift 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JLP-075A-20
- Zoro # G1959139
- UPC # 731325473094
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 1500 lb. |
Hoist Lift | 20 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 3 in W, Nylon, Yellow (EEF2-903-14)
- EXTREME MAX Extreme Max 3008.0279 16-Strand Diamond Braid Utility Rope - 3/8" x 100', Blue (3008.0279)
- KNUFFI Surface Guard, Flat, White (60-6750-1)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N1820A3E10B3C1P6)
- JET Mini-Puller, 1000 lb. Load Capacity, 10 ft Hoist Lift (JLP-050A-10)
- JET Jla Series 3/4 Ton Lever Hoi (JLA-075-10)
- JET Mini-Puller, 1000 lb. Load Capacity, 5 ft Hoist Lift (JLP-050A-5)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft Hoist Lift (JLP-075A-10)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15SH)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 20 ft Hoist Lift (JLP-150A-20SH)
- OZ LIFTING PRODUCTS 6 T Dyno Lever Hoist 5 Ft (OZDH600-5LH)
- Jet Hoists