Shop All Lever Chain Hoists
Jet
Lever Chain Hoist, 12000 lb. Load Capacity, 10 ft Hoist Lift
Mfr # JLP-600A-10
Zoro # G1959297
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$882.30
Free 30-Day Returns
Key Features
- Load Capacity 12000 lb.
- Hoist Lift 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # JLP-600A-10
- Zoro # G1959297
- UPC # 731325473421
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 12000 lb. |
Hoist Lift | 10 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tow Car, I-Beam Festoon, Flat Cable (33N201)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-1/4"H (30E986)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Red, 4-Count (B18R4PK)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Polyester, Yellow (EE2801DTX5)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft Hoist Lift (JLP-300A-5)
- JET Mini-Puller, 1000 lb. Load Capacity, 5 ft Hoist Lift (JLP-050A-5)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft Hoist Lift (JLP-150A-5SH)
- JET Mini-Puller, 500 lb. Load Capacity, 15 ft Hoist Lift (JLP-025A-15)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 20 ft Hoist Lift (JLP-075A-20)
- JET Lever Chain Hoist, 12000 lb. Load Capacity, 5 ft Hoist Lift (JLP-600A-5)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 5ft. Load Chain, 6000 lb. Load Capacity, 5 ft Hoist Lift (OZIND300-5LH)
- Jet Lifting Equipment