Shop All Lever Chain Hoists
Jet
Lever Chain Hoist, 0.8 ton Load Capacity, 20 ft Hoist Lift
Mfr # JLH-80WO-20
Zoro # G1959498
product price: $481.44
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$481.44
Free 30-Day Returns
Key Features
- Load Capacity 0.8 ton
- Hoist Lift 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JLH-80WO-20
- Zoro # G1959498
- UPC # 731325011791
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 0.8 ton |
Hoist Lift | 20 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, Steel (2RZY7)
- CASTERHQ 1 Piece, 3/8"x2-1/4" Zerk AXLE And NUT, Heavy Duty (AZ38-225)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE2802NFX3)
- MARASTAR Polyurethane Flat Free Wheel, 300 lb, Gray (01014)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 20 ft Hoist Lift (JLP-150A-20SH)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15SH)
- JET Mini-Puller, 1000 lb. Load Capacity, 5 ft Hoist Lift (JLP-050A-5)
- JET Lever Chain Hoist, 12000 lb. Load Capacity, 5 ft Hoist Lift (JLP-600A-5)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft Hoist Lift (JLP-150A-5SH)
- WILTON Hoist, 15FT Lift 41278 Ton, 500 lb. Load Capacity, 15 ft Hoist Lift (L100-250WO-15)
- Jet Lever Chain Hoists