Shop All Lever Chain Hoists
Jet
Lever Chain Hoist, 0.8 ton Load Capacity, 15 ft Hoist Lift
Mfr # JLH-80WO-15
Zoro # G1959452
product price: $453.90
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$453.90
Free 30-Day Returns
Key Features
- Load Capacity 0.8 ton
- Hoist Lift 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JLH-80WO-15
- Zoro # G1959452
- UPC # 731325414240
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 0.8 ton |
Hoist Lift | 15 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bolt-On Style Guard Rail 6 Ft - Yellow (GR-F2R-BO-6-YL)
- RONSTAN Welded Ring, 1540 lb.WLL (RF125)
- CASTERHQ 5"x2" Premium Polyurethane on Polyolefin Core, 750 lbs Cap (CB-PP52)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (DCRR05052S-S13)
- JET Lever Chain Hoist, 12000 lb. Load Capacity, 5 ft Hoist Lift (JLP-600A-5)
- JET Lever Chain Hoist, 5000 lb. Load Capacity, 10 ft Hoist Lift (JLH-250WO-10)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 5 ft Hoist Lift (JLP-075A-5)
- JET Mini-Puller, 1000 lb. Load Capacity, 5 ft Hoist Lift (JLP-050A-5)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft Hoist Lift (JLP-075A-10)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft Hoist Lift (JLP-150A-10SH)
- MILWAUKEE TOOL 1-Ton Electric 10 Ft. Lift Height Chain Hoist (9565)
- Jet Hoists