Shop All Lathes
Jet
Lathes, Prewired @ 230V/460V Capable Volts, 3 Phase
Mfr # 321893
Zoro # G3462965
product price: $54,879.00
/ea
Free Shipping & Returns
$54,879.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor HP 10
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Swing Over Bed (In.) 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 177 in |
Overall Width | 43 in |
Bed Width (In.) | 16-3/4 |
Gap Length (In.) | 8 |
Overall Height | 57 in |
Bed Width | 8 in |
Description
Lathes, Distance Between Centers 120 in, Voltage 230/460V AC, Horsepower 10 hp, Min. Spindle Speed 36 RPM, Application Turning, Overall Height 57 in, Overall Length 177 in, Overall Width 43 in, Max. Spindle Speed 1,600 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 43/64 (55443)
- CRESCENT NICHOLSON Handl File Long Ferrul#2 (21524N)
- BLACK & DECKER Wheel Guard R (429584-00)
- WIDIA Spiral Point Tap, Plug, 3 (13343)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- Jet Finishing Tools