Shop All Lathes
Jet
Lathes
Mfr # 311447
Zoro # G1897229
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$24,159.00
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 3 hp
- Overall Length 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 74 in |
Overall Height | 68 1/2 in |
Overall Width | 28 19/64 in |
Bed Width | 9 1/2 in |
Description
Lathes, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 3 hp, Min. Spindle Speed 40 RPM, Application Wood Turning, Overall Height 68 1/2 in, Overall Length 74 in, Overall Width 28 19/64 in, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Chuck Key 1/4-3/8-1/4 Pl (30249)
- TUNGALOY Turning Indexable Insert, TPU433 Ux, PK10 (6809100)
- DAREX CBN Point Split Wheel 100 Grit (PP16060GF)
- KNIPEX 7.54 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 180)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET 23-Piece Turning Tool Kit For Zx Lathes (660210)
- JET Lathe, 230 Volts, 3 HP, 60 Hz, 1 Phase (GH-1440-1)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- Jet Lathes