Shop All Lathes
Jet
Lathes, 230V Volts, 2 HP HP, 1 Phase
Mfr # 321119
Zoro # G1939721
product price: $12,809.99
/ea
Free Shipping & Returns
$12,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 230V AC
- Frequency 60 Hz
- Horsepower 2 hp
- Tailstock Taper MT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 28 1/2 in |
Overall Length | 79 in |
Overall Width | 49 in |
Gap Length | 8 in |
Bed Width | 8 in |
Description
Lathes, Distance Between Centers 40 in, Voltage 230V AC, Horsepower 2 hp, Min. Spindle Speed 70 RPM, Application Turning, Overall Height 28 1/2 in, Overall Length 79 in, Overall Width 49 in, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- ONSRUD Rout End Mill, Down Low Helix, 1/2, 2 1/8 (60-252)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 10"L, SDS Plus (HCFC2263)
- REMCO Large Hand Scoop, Capacity 82 oz., Gray (650088)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- Jet Finishing Tools