Shop All Lathes
Jet
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321530
Zoro # G1940010
product price: $35,538.99
/ea
Free Shipping & Returns
$35,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Number of Spindle Speeds 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 115 in |
Overall Height | 66 in |
Overall Width | 44 1/2 in |
Gap Length | 12 in |
Bed Width | 12 in |
Description
Lathes, Distance Between Centers 60 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 66 in, Overall Length 115 in, Overall Width 44 1/2 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Stndrd Square Impact Socket, 1"Dr, 13/16" (526S)
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Narrow Chisel (48-62-4005)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DF91)
- WESTWARD Vernier Caliper, 0-12 In, 2.5 In D (4KU76)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET 23-Piece Turning Tool Kit For Zx Lathes (660210)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Lathe, 230 Volts, 3 HP, 60 Hz, 1 Phase (GH-1440-1)
- DAYTON Lathe, 230V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (467K87)
- Jet Finishing Tools