Shop All Lathes
Jet
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321504
Zoro # G1939977
Free Shipping & Returns
$39,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Features Corner Radius Precision ( +/-8micron m), End Mill Style, Spiral Cutting Edge, Very High Insert Diameter (+0 / -20micron m)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 40 in |
Overall Length | 115 in |
Overall Height | 66 in |
Gap Length | 12 in |
Bed Width | 12 in |
Description
Lathes, Distance Between Centers 60 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 66 in, Overall Length 115 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Phillips Socket Bit SAE #4 Tip, 1 31/32 in L (J5243)
- ARTU Nibbler Cutting Tool (01575)
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rails, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91202)
- CENTURY DRILL & TOOL Recip Blade 24T X 6 Bi-Metal Contractor 3/4 W.035 Thick 1/2 Shank 25Pc (7724)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- Jet Lathes