Shop All Lathes
Jet
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321502
Zoro # G1939992
Free Shipping & Returns
$42,499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Overall Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 66 in |
Overall Length | 115 in |
Overall Width | 40 in |
Gap Length | 12 1/4 in |
Bed Width | 12 1/4 in |
Description
Lathes, Distance Between Centers 60 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 66 in, Overall Length 115 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49415)
- URREA 1/4" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Plated Finish (4749)
- POWERMATIC Pm Lathe Light W Bracket (PM3520C)
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- Jet Lathes