Shop All Lathes
Jet
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321495
Zoro # G1939959
Free Shipping & Returns
$37,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 40 in |
Overall Height | 66 in |
Overall Length | 96 in |
Bed Width | 12 1/4 in |
Gap Length | 12 1/4 in |
Description
Lathes, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 66 in, Overall Length 96 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64" HSS Left Hand Jobber Length Drill Bit (DWDLH11/64)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TM10)
- ECLIPSE TOOLS Bit, Slotted, Size 8, 10, 1, 15/16" L, (SL810X1-15/16)
- DRILL AMERICA 8-32 Carbon Steel Taper Hand Tap (DWTT8-32)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- Jet Finishing Tools