Shop All Lathes
Jet
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321492
Zoro # G1940062
product price: $44,338.99
/ea
Free Shipping & Returns
$44,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Includes (5) Piece Quick Change Tool Post Set, 10 in 3 Jaw Scroll Chuck with Top Reversing Jaws, 12 in Face Plate, Articulating LED Work Lamp, Centrally Located Controls with Jog Button, E-Stop on Carriage, Electronic Chuck Key Holder, Fitted Top Mats to Hold Tooling, Follow Rest, Foot Brake, Full Length Splash Guard and Coolant Return, Fully Integrated Coolant System, Large Capacity Steady Rest with Ball Bearing Tips, Live Center, Mounting Pads and Levelers, Threading Dial, Tolerance Test Certificate, Tool Box and Adjusting Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 136 in |
Overall Height | 66 in |
Overall Width | 40 in |
Bed Width | 12 in |
Gap Length | 12 in |
Description
Lathes, Distance Between Centers 80 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 66 in, Overall Length 136 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6 2 SQ PWR Bit (ITSQ2601)
- SUPERIOR ELECTRIC Aftermarket Trigger Type Skil Saw Switch for HD77 & HD77M Replaces Skil 2610321608 (SW77)
- PROTO 3/8" Drive Impact Drive Adapter (J52006)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013501)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Lathe, 230 Volts, 3 HP, 60 Hz, 1 Phase (GH-1440-1)
- JET 23-Piece Turning Tool Kit For Zx Lathes (660210)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- Jet Lathes