Shop All Lathes
Jet
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321139
Zoro # G1939907
Free Shipping & Returns
$33,239.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Includes (5) Piece Quick Change Tool Post Set, 10 in 3 Jaw Scroll Chuck with Top Reversing Jaws, 12 in Face Plate, Articulating LED Work Lamp, Centrally Located Controls with Jog Button, E-Stop on Carriage, Electronic Chuck Key Holder, Fitted Top Mats to Hold Tooling, Follow Rest, Foot Brake, Full Length Splash Guard and Coolant Return, Fully Integrated Coolant System, Large Capacity Steady Rest with Ball Bearing Tips, Live Center, Mounting Pads and Levelers, Threading Dial, Tolerance Test Certificate, Tool Box and Adjusting Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 66 in |
Overall Length | 115 in |
Overall Width | 40 in |
Gap Length | 12 in |
Bed Width | 12 in |
Description
Lathes, Distance Between Centers 60 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 66 in, Overall Length 115 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIHLBERG Pneumatic Box Stapler, Foot Op (120556)
- TEKTON 1/2 Inch Drive x 30 mm 6-Point Socket (SHD22130)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 3-1/2In (50 Pack) (DWA3PH2IRB)
- HHIP 3/8-16NC H3 3 Flute Spiral Point Plug Tap (1011-6106)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- Jet Finishing Tools