Shop All Lathes
Jet
Lathes, 230/460V Volts, 10 HP HP, 3 Phase
Mfr # 321566
Zoro # G1940047
product price: $44,265.99
/ea
Free Shipping & Returns
$44,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 10 hp
- Number of Spindle Speeds 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 136 in |
Overall Width | 40 in |
Overall Height | 71 in |
Gap Length | 12 in |
Bed Width | 12 in |
Description
Lathes, Distance Between Centers 80 in, Voltage 230/460V AC, Horsepower 10 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 71 in, Overall Length 136 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1233200)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3080R)
- PROTO 3/4 in Drive Impact Socket 5/8 in Size, Standard Socket, black oxide (J07510SS)
- MITUTOYO Steel Rule (182-271)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- Jet Finishing Tools