Shop All Engine Stands
Jet
Lathe, 7-1/2 HP, 230/460V
Mfr # 321470
Zoro # G9924345
product price: $30,689.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$30,689.00
Free 30-Day Returns
Key Features
- Gap Length (In.) 12-1/4
- Spindle Bore (In.) 3-1/8
- Includes (5) 12 in Faceplates, 10 in 3 Jaw Scroll Chuck with Top Reversing Jaws, Acu-Rite 300S DRO, Articulating LED Work Lamp, Centrally Located Controls with Jog Button, E-Stop on Carriage, Electronic Chuck Key Holder, Fitted Top Mats to Hold Tooling, Follow Rest, Foot Brake, Full Length Splash Guard and Coolant Return, Fully Integrated Coolant System, Large Capacity Steady Rest with Ball Bearing Tips, Live Center, Mounting Pads and Levelers, Quick Change Tool Post Set, Threading Dial, Tolerance Test Certificate, Tool Box and Adjusting Tools
- Swing Over Cross Slide (In.) 7-5/8
- Cross Travel (In.) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 321470
- Zoro # G9924345
- UPC # 662755515026
- Country of Origin China
- Category Engine Stands
Dimensions
Gap Length (In.) | 12-1/4 |
Overall Width | 40 in |
Overall Length | 97 1/2 in |
Bed Width (In.) | 13-3/8 |
Overall Height | 21 1/4 in |
Gap Length | 12 1/4 in |
Bed Width | 13 3/8 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 42 RPM, Application Turning, Overall Height 21 1/4 in, Overall Length 97 1/2 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Univ Pa:New Sanden/Sankyo Sd505 W/Clutch New Compressor, 58542 (58542)
- RACE SPORT (1) Replacement Halogen Strobe Light Bulb (Amber) (STROBEBULB-AM)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.25 Oz., PK25 (P025S)
- WOLO Sonic Blast Disc Horns, High/Low Tones (308-2T)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- SUNEX 1 Ton Engine Stand (8400)
- VESTIL Air/Hand Pump Hydraulic Shop Crane, 4K (EHN-40-C-AH)
- OTC Load-Rotor Sling, 2,000 lb.Capacity (1805)
- Jet Engine Stands