Shop All Lathes
Jet
Lathe, 230V AC Volts, 7 1/2 hp HP, 60 Hz, Three Phase 60 in Distance Between Centers
Mfr # 321388
Zoro # G9879484
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$33,579.00
Free 30-Day Returns
Key Features
- Motor HP 7-1/2
- Phase Three
- Voltage 230V AC
- Frequency 60 Hz
- Swing Over Bed (In.) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Gap Length (In.) | 12-1/4 |
Bed Width (In.) | 13-3/8 |
Overall Height | 116 1/2 in |
Overall Width | 40 in |
Overall Length | 116 1/2 in |
Bed Width | 8 in |
Gap Length | 12 1/4 in |
Description
Lathe, Distance Between Centers 60 in, Voltage 230V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 116 1/2 in, Overall Length 116 1/2 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA KNOB, M8x1.25x30 (585595001)
- WESTWARD Wrench, Combination, Metric, 7-1/2" L. (54PN54)
- CHICAGO PNEUMATIC Stud Cleaner, 7/in x 1-15/32in (8940168858)
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH7 (21515)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- Jet Finishing Tools