Shop All Lathes
Jet
Lathe, 230V AC Volts, 10 hp HP, 60 Hz, Three Phase 80 in Distance Between Centers
Mfr # 321610
Zoro # G9879387
product price: $39,899.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$39,899.00
Free 30-Day Returns
Key Features
- Motor HP 10
- Phase Three
- Voltage 230V AC
- Frequency 60 Hz
- Swing Over Bed (In.) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 40 in |
Overall Height | 136 in |
Gap Length (In.) | 12-1/4 |
Overall Length | 136 in |
Bed Width (In.) | 13-3/8 |
Bed Width | 9 1/2 in |
Gap Length | 12 1/4 in |
Description
Lathe, Distance Between Centers 80 in, Voltage 230V AC, Horsepower 10 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 136 in, Overall Length 136 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Die 1300 8000 .094 Hex (PA2682-11930)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 30 x 15/16" (JDR-30)
- SCHLEY PRODUCTS Oxygen Sensor Wrench With Handle & Grip Drive (67750A)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU94)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- Jet Lathes