Shop All Lathes
Jet
Lathe, 230V AC Volts, 10 hp HP, 60 Hz, Three Phase 120 in Distance Between Centers
Mfr # 321890
Zoro # G9879371
product price: $46,599.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$46,599.00
Free 30-Day Returns
Key Features
- Motor HP 10
- Phase Three
- Voltage 230V AC
- Frequency 60 Hz
- Swing Over Bed (In.) 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 177 in |
Gap Length (In.) | 8 |
Overall Height | 183 in |
Overall Width | 46 in |
Gap Length | 8 in |
Bed Width | 9 1/2 in |
Description
Lathe, Distance Between Centers 120 in, Voltage 230V AC, Horsepower 10 hp, Min. Spindle Speed 36 RPM, Application Turning, Overall Height 183 in, Overall Length 177 in, Overall Width 46 in, Max. Spindle Speed 1,600 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (K9443)
- NOVA Pen Plus Jaws (6034)
- TOOLPRO Inner Leg for TP02440 (TPS5124M)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2x0.045CR (C80017)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- Jet Lathes