Shop All Lathes
Jet
Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers
Mfr # 321357A
Zoro # G5061095
product price: $9,299.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$9,299.00
Free 30-Day Returns
Key Features
- Motor HP 2
- Phase Single
- Voltage 230/460V AC
- Frequency 60 Hz
- Swing Over Bed (In.) 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 79 in |
Overall Width | 30 in |
Overall Height | 79 in |
Gap Length (In.) | 8 |
Bed Width (In.) | 7-3/8 |
Spindle Dia. | 1 1/4 in |
Gap Length | 8 in |
Bed Width | 9 1/2 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 2 hp, Min. Spindle Speed 70 RPM, Application Turning, Overall Height 79 in, Overall Length 79 in, Overall Width 30 in, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Eyelet Plier Set 101Pc (71)
- 3M Cutter, Threaded Point, Shank 1" dia., PK50 (7100230887)
- PERFORMANCE TOOL 40-Pc Metric Tap & Die Set Tap And Die Set, W4002Db (W4002DB)
- TRILINK Sharpening Field Kit, 10-13/64in. L, 8-Pc (FK001TL2)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- Jet Finishing Tools