Shop All Lathes
Jet
Lathe, 230/460V AC Volts, 10 hp HP, 60 Hz, Three Phase 80 in Distance Between Centers
Mfr # 321567
Zoro # G9879396
product price: $44,799.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$44,799.00
Free 30-Day Returns
Key Features
- Motor HP 10
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Swing Over Bed (In.) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 136 in |
Overall Width | 40 in |
Gap Length (In.) | 12-1/4 |
Bed Width (In.) | 13-3/8 |
Overall Length | 136 in |
Bed Width | 9 1/2 in |
Gap Length | 12 1/4 in |
Description
Lathe, Distance Between Centers 80 in, Voltage 230/460V AC, Horsepower 10 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 136 in, Overall Length 136 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8788)
- DRILL AMERICA m42x1.5 Carbon Steel Hex Die (DWTSMH42X1.5)
- MARSHALLTOWN Hnd Float Mgnsm Foam 16 in. (148)
- CDI CDI Torque Wrench Head, Open End, Y, 17mm (TCQYOM17A)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- Jet Finishing Tools