Shop All Lathes
Jet
Lathe, 230 Volts, 2 HP, 1 Phase
Mfr # 321102AK
Zoro # G9879651
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$9,979.00
Free 30-Day Returns
Key Features
- Motor HP 2
- Phase Single
- Voltage 230V AC
- Frequency 60 Hz
- Swing Over Bed (In.) 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 32 in |
Gap Length (In.) | 8 |
Bed Width (In.) | 7-3/8 |
Overall Height | 71 in |
Overall Length | 71 in |
Bed Width | 9 3/8 in |
Gap Length | 8 in |
Spindle Dia. | 1 1/4 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 230V AC, Horsepower 2 hp, Min. Spindle Speed 60 RPM, Application Turning, Overall Height 71 in, Overall Length 71 in, Overall Width 32 in, Max. Spindle Speed 1,240 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO VCB2 EV 10 in. Vinyl Siding & Fencing Cutting Circular Saw Blade (VCB2 EV)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-12 Tip, 1 1/4 in L (54TN44)
- SWANSON TOOL 16" x 24" Steel Carpenter Square (TS157)
- H & H INDUSTRIAL PRODUCTS Dasqua 2-6" 0.0005" Precision Dial Bore Gage (5512-6130)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- Jet Lathes