Shop All Lathes
Jet
Lathe, 230 Volts, 2 HP, 1 Phase
Mfr # 321101AK
Zoro # G9866911
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$9,739.00
Free 30-Day Returns
Key Features
- Motor HP 2
- Phase Single
- Voltage 230V AC
- Frequency 60 Hz
- Swing Over Bed (In.) 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bed Width (In.) | 7-3/8 |
Overall Width | 32 in |
Overall Length | 75 in |
Gap Length (In.) | 8 |
Overall Height | 71 in |
Gap Length | 8 in |
Bed Width | 8 in |
Spindle Dia. | 1 1/4 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 230V AC, Horsepower 2 hp, Min. Spindle Speed 70 RPM, Application Wood Turning, Overall Height 71 in, Overall Length 75 in, Overall Width 32 in, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT4, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3124)
- KLEIN TOOLS 3/8IN Keystone-Tip Screwdriver 3/8" Square (BD412)
- PALMGREN Jaw Cap Set, Copper (9629760)
- BOSCH Hammer Drill Bit (HC4C2041)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- Jet Lathes