Shop All Engine Stands
Jet
Lathe, 10 HP, 230V
Mfr # 321862
Zoro # G9924311
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$55,859.00
Free 30-Day Returns
Key Features
- Overall Width 43 in
- Cross Feed Rates 65
- Thread Range (mm) 1 to 14
- Compound Travel (In.) 5-1/2
- Overall Length 178 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 321862
- Zoro # G9924311
- UPC # 731325247749
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Width | 43 in |
Overall Length | 178 in |
Overall Height | 21 in |
Gap Length (In.) | 8 |
Bed Width | 8 in |
Gap Length | 8 in |
Description
Lathe, Distance Between Centers 80 in, Voltage 230/460V AC, Horsepower 10 hp, Min. Spindle Speed 36 RPM, Application Turning, Overall Height 21 in, Overall Length 178 in, Overall Width 43 in, Max. Spindle Speed 1,600 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-1/16 In (BT8509-MPG)
- DAYCO Auto V-Belt, Industry Number 13A0660 (17260)
- COILHOSE PNEUMATICS Digital Dual Foot Service Gauge 2-150 Psi (A568)
- SUR&R Brake Line Fitting, Assortment, 1/4" Tube (BR14)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- OTC Engine Stand, Steel, Hydraulic, 1000 lb. (1726A)
- BOSCH 6,000 Lb Capacity Revolver Diesel Engine Stand With Adapter Assembly (1750A)
- WESTWARD Automotive Engine Stand, 750 Lb (3W931)
- Jet Automotive Lifts & Stands