Shop All Engine Stands
Jet
Lathe, 10 HP, 230/460V
Mfr # 321861
Zoro # G9924327
product price: $49,699.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$49,699.00
Free 30-Day Returns
Key Features
- Number of Threads (mm) 22
- Swing Over Bed (In.) 26
- Swing In Gap (In.) 34
- Tailstock Taper MT5
- Overall Width 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 321861
- Zoro # G9924327
- UPC # 731325205046
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Width | 43 in |
Overall Height | 31 1/2 in |
Overall Length | 136 in |
Gap Length (In.) | 8 |
Bed Width | 8 in |
Gap Length | 8 in |
Description
Lathe, Distance Between Centers 80 in, Voltage 230/460V AC, Horsepower 10 hp, Min. Spindle Speed 36 RPM, Application Turning, Overall Height 31 1/2 in, Overall Length 136 in, Overall Width 43 in, Max. Spindle Speed 1,600 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-7/8 x 15-13/32 in. (RS5395-FN)
- FEL-PRO Gasket, 519Sd (519SD)
- PRIMEFIT 0-300 PSI 1/4" NPT Pressure Gauge (Bottom Mount) (PG300B14)
- BOSCH Electric Water/Oil Temperature Sender (SP0F000010)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- OMEGALIFT Engine Support Bar, 700 lb. Capacity (44700)
- HEIN-WERNER Engine Crane, Diesel, 6000 Lb, 88-1/2 In. (HW93806)
- OTC Engine Support Bar, Steel, 700 lb. (1725)
- Jet Automotive Lifts & Stands