Shop All Engine Stands
Jet
Large Spindle Bore Lathe, 7-1/2HP, 3P
Mfr # 321960
Zoro # G9879432
product price: $28,299.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$28,299.00
Free 30-Day Returns
Key Features
- Swing Over Cross Slide (In.) 11
- Longitudinal Feed Rates 122
- Distance Between Centers (In.) 60
- Thread Range (In.) 1-5/8 to 72
- Carriage Travel (In.) 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 321960
- Zoro # G9879432
- UPC # 662755165092
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Width | 44 in |
Gap Length (In.) | 12 |
Overall Height | 116 in |
Overall Length | 116 in |
Bed Width | 13 1/8 in |
Gap Length | 12 in |
Description
Lathe, Distance Between Centers 60 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 116 in, Overall Length 116 in, Overall Width 44 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALTDOGG UTV Spreader, 40.5 cu. ft. Cap. (SHPE1500)
- BOSCH Oil Filter, 3972 (3972)
- JOHN DOW Electric Pump Kit for Low Profile Oil Drain (TLS156)
- DILL AIR CONTROLS BLACK TRUCK RECAL SVC GAUGE (DILSG-3)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- HEIN-WERNER Engine Stand, 4000 Capacity (Lb.), 84" H (HW93809)
- LINCOLN ELECTRIC All Terrain Undercarriage, 32 in W (K1737-4)
- KEYSCO TOOLS Freeze Plug, Tool (77030)
- Jet Engine Stands