Shop All Milling and Drilling Machines
Jet
Knee and Column Milling Machine
Mfr # 698054
Zoro # G1896459
product price: $28,099.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$28,099.00
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Phase 3
- Longitudinal Travel 33-7/8"
- Cross Travel 15.3333"
- Overall Depth 79 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 698054
- Zoro # G1896459
- UPC # 731325517118
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Overall Depth | 79 7/8 in |
Overall Height | 104 1/4 in |
Quill Dia. | 4 1/8 in |
Overall Length | 92-1/8" |
Ram Travel Length | 25" |
Table Width | 54 in |
Table Length | 12 in |
Spindle Travel Length | 5" |
Details
Voltage | 230/460V |
Item | Knee and Column Milling Machine |
Phase | 3 |
Longitudinal Travel | 33-7/8" |
Cross Travel | 15.3333" |
Table Load Capacity | 925 lb |
Right-Hand Head Tilt | 90 Degrees |
Horsepower | 5 hp |
Left-Hand Head Tilt | 90 Degrees |
Max. Spindle to Table Distance | 23 in |
Min. Spindle Speed | 80 RPM |
Max. Spindle To Column Distance | 27-3/4" |
Max. Spindle Speed | 3,800 RPM |
Number of Spindle Speeds | Variable |
Min. Spindle to Column Distance | 7-1/2" |
Description
Knee and Column Milling Machine, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 33-7/8 In., Cross Travel 15.3333 In., Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spade Bit, 7/8 In (DSB1011)
- DE-STA-CO Latch Clamp, U-Bolt, 360 Lbs, 1.19 In (323)
- DIABLO Hole Saw 2-3/8" (DHS2375)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 27/64 (C09676)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill Drill Machine, 2 HP (350018)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- Jet Milling and Drilling Machines