Shop All Milling and Drilling Machines
Jet
Knee and Column Milling Machine
Mfr # 691050
Zoro # G1896477
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,559.00
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Phase 3
- Longitudinal Travel 34-1/4"
- Cross Travel 14-3/4"
- Overall Depth 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 691050
- Zoro # G1896477
- UPC # 731325764932
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Overall Depth | 63 in |
Overall Height | 89 in |
Quill Dia. | 3 3/8 in |
Spindle Travel Length | 5" |
Table Length | 10 in |
Ram Travel Length | 21" |
Table Width | 50 in |
Overall Length | 63" |
Description
Knee and Column Milling Machine, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 840 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 34-1/4 In., Cross Travel 14-3/4 In., Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #10 (C23204)
- MILWAUKEE TOOL 7 Blended Wool Cutting Pad (5-Pc) (49-36-5785)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50022)
- DRILL AMERICA 29/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F29/64)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill Drill Machine, 2 HP (350018)
- SHARP Mill/Drill Machine, 10" Swing, 15HP (KMA-2)
- Jet Power Drills