Shop All Milling and Drilling Machines
Jet
Knee and Column Milling Machine
Mfr # 690650
Zoro # G1898105
product price: $26,999.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$26,999.00
Free 30-Day Returns
Key Features
- Voltage 230V
- Phase 3
- Longitudinal Travel 35-1/3"
- Cross Travel 14-3/4"
- Overall Depth 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690650
- Zoro # G1898105
- UPC # 731325473537
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Overall Depth | 63 in |
Quill Dia. | 3 3/8 in |
Overall Height | 87 in |
Spindle Travel Length | 5" |
Overall Length | 66" |
Table Length | 10 in |
Ram Travel Length | 15-7/8" |
Table Width | 50 in |
Description
Knee and Column Milling Machine, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 840 lb, Phase 3, Voltage 230V, Longitudinal Travel 35-1/3 In., Cross Travel 14-3/4 In., Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,500 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Slugger 21/32" Cutter, Tap Size 3/4" Nc (63134166002)
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" (10615)
- KIPP Adjustable Handle Size: 1 1/4-20X15, Plastic Green RAL 6032, Comp: Stainless Steel (K0270.1A286X15)
- MILWAUKEE TOOL SPL/RDHEX Demo Clay Spade (48-62-2095)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Draw Bar 3-01 For Milling Machine (JMD18-001)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill Drill Machine, 2 HP (350018)
- POWERMATIC Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap. (1791264K)
- Jet Power Drills