Shop All Milling and Drilling Machines
Jet
Knee and Column Milling Machine
Mfr # 690619
Zoro # G1897938
product price: $22,099.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$22,099.00
Free 30-Day Returns
Key Features
- Voltage 230V
- Phase 3
- Longitudinal Travel 35-1/3"
- Cross Travel 14-3/4"
- Overall Depth 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690619
- Zoro # G1897938
- UPC # 731325452198
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Overall Depth | 63 in |
Quill Dia. | 3 3/8 in |
Overall Height | 87 in |
Overall Length | 66" |
Table Length | 10 in |
Spindle Travel Length | 5" |
Ram Travel Length | 15-7/8" |
Table Width | 50 in |
Description
Knee and Column Milling Machine, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 840 lb, Phase 3, Voltage 230V, Longitudinal Travel 35-1/3 In., Cross Travel 14-3/4 In., Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,500 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Double Box End Wrench, 12 Pt, 5/16 x3/8 In (36A162)
- ANCOR Crimp Ratchet Tool (703010)
- DAVIES Deluxe Ball Knob, 3/8-24 Thread Size, 0.88" Type, GP Phenolic (0155-B)
- DEWALT Drive Pin, 1/2 in., Silver, PK100 (50012-PWR)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Spindle Shaft (10905829)
- Jet Power Drills