Shop All Milling and Drilling Machines
Jet
Knee and Column Milling Machine
Mfr # 690526
Zoro # G1896355
product price: $20,879.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$20,879.00
Free 30-Day Returns
Key Features
- Voltage 230V
- Phase 3
- Longitudinal Travel 36"
- Cross Travel 12-5/8"
- Overall Depth 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690526
- Zoro # G1896355
- UPC # 731325451788
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Overall Depth | 64 in |
Quill Dia. | 3 3/8 in |
Overall Height | 86 in |
Table Length | 9 in |
Ram Travel Length | 15-1/4" |
Overall Length | 67" |
Table Width | 49 in |
Spindle Travel Length | 5" |
Description
Knee and Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 720 lb, Phase 3, Voltage 230V, Longitudinal Travel 36 In., Cross Travel 12-5/8 In., Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,500 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch x 20 Feet Clear-Flex Hose, Boxed (11294)
- BETA Two-Module Tool Trolley, Orange, 19.49 in W x 13.19 in D x (041000002)
- HHIP 1/16-3/4" By 32Nds 23 Piece R8 Collet Set (3900-0009)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/2x13/16" (B-1616)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Spindle Shaft (10905829)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill Drill Machine, 2 HP (350018)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKR1)
- Jet Milling and Drilling Machines