Shop All Vacuum and Blower System Accessories
Jet-Kleen
Safe Personnel Blow-off & Drying System
Mfr # JK-WTB2F
Zoro # G1873178
product price: $1,733.99
/ea
Free Shipping & Returns
$1,733.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.25"
- Material ABS / Polypropylene
- Includes 56" Hose
- Color Black
- Voltage 230 V 1Ph 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Kleen
- MFR # JK-WTB2F
- Zoro # G1873178
- UPC # 5723240108
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Length | 16.25" |
Width | 12 in |
Details
Material | ABS / Polypropylene |
Includes | 56" Hose |
Color | Black |
Voltage | 230 V 1Ph 50/60 Hz |
Application | Blow-Off / Drying |
Shape | Cylindrical |
Description
Jet-Kleen Blowoff Gun - Wall Mount Unit w/ Touch Button / Adjustable On/Off Switch / Filter Assembly / 56” Hose / 240V, 1 Ph, 50/60 Hz
- •Jet-Kleen Wall Mount, Safe, Personnel Blow-Off & Drying System / Touch Button / Adjustable On/Off
- •Safe alternative to compressed air
- •With 56" Hose
- •230 V 1Ph 50/60 Hz
- •CSA,CE & UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hex Screw Driver Kit, 1/4 in, 18 pcs (2101-22, 48-32-4403)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 1-1/4" (HS1-1-1/4-90)
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1817)
- OTC Puller Set, Rear Axle (7792)
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB1F)
- MIDWEST FASTENER 1/4" x 5/8" Red Vinyl Plastic Vacuum Caps 6PK (32754)
- DUSTLESS TECHNOLOGIES Slurry Squeegee Kit, 1.5" (H0944)
- MIDWEST FASTENER 5/16" x 1-1/4" Rubber Vacuum Caps 5PK (32747)
- GREENLEE Piston Set-Emt Conduit (34317)
- DUSTLESS TECHNOLOGIES S Wand, 1.5" (Slurry Vac) (H0134)
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- Jet-Kleen Vacuum and Blower System Accessories