Shop All Vacuum and Blower System Accessories
Jet-Kleen
Safe Personnel Blow-off & Drying System
Mfr # JK-WTB1F
Zoro # G1873272
product price: $1,748.99
/ea
Free Shipping & Returns
$1,748.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.25"
- Material ABS / Polypropylene
- Voltage 115 V 1Ph 50/60 Hz
- Color Black
- Includes 56" Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Kleen
- MFR # JK-WTB1F
- Zoro # G1873272
- UPC # 5723115109
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Length | 16.25" |
Width | 12 in |
Details
Material | ABS / Polypropylene |
Voltage | 115 V 1Ph 50/60 Hz |
Color | Black |
Includes | 56" Hose |
Application | Blow-Off / Drying |
Shape | Cylindrical |
Description
Jet-Kleen Blowoff Gun - Wall Mount Unit w/ Touch Button / Adjustable On/Off Switch / Filter Assembly / 56” Hose / 115V, 1 Ph, 50/60 Hz
- •Jet-Kleen Wall Mount, Safe, Personnel Blow-Off & Drying System / Touch Button / Adjustable On/Off
- •Safe alternative to compressed air
- •With 56" Hose
- •115 V 1Ph 50/60 Hz
- •CSA,CE & UL Approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf Gang Rip Blade, 300mm (LM0823)
- KO-KEN Socket set 3/16-9/16 12 Point 150mm Aerospace 10 pieces 1/4 Sq. Drive (RSAS2405A/10)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX96)
- DREMEL 1-1/4 in. W Bi-Metal Flush Cut Oscillating Blade Set, 4PK (MM482BU-4)
- GREENLEE 5 Gallon Pulling Lube (CLR-5)
- MIDWEST FASTENER 1/4" x 9/16" Rubber Vacuum Caps 8PK (32744)
- MIDWEST FASTENER 3/16" x 5/8" Blue Vinyl Plastic Vacuum Caps 8PK (32753)
- GARDNER BENDER Reel Roller, 33.5 x 26.5 x4.5,2000 lb, Red (WRR-300)
- DUSTLESS TECHNOLOGIES Slurry Squeegee Kit, 1.5" (H0944)
- CS UNITEC HEPA Filter set, 2-pack (428956)
- MIDWEST FASTENER 3/8" x 31/32" Rubber Vacuum Caps 4PK (32748)
- Jet-Kleen Vacuum and Blower System Accessories