Shop All Vacuum and Blower System Accessories
Jet-Kleen
Safe Personnel Blow-off & Drying System
Mfr # JK-FFP2V
Zoro # G1873248
product price: $1,995.99
/ea
Free Shipping & Returns
$1,995.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.25"
- Material ABS / Polypropylene
- Includes 96" Hose
- Color Black
- Voltage 240 V 1Ph 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Kleen
- MFR # JK-FFP2V
- Zoro # G1873248
- UPC # 5714240100
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Length | 16.25" |
Width | 12 in |
Details
Material | ABS / Polypropylene |
Includes | 96" Hose |
Color | Black |
Voltage | 240 V 1Ph 50/60 Hz |
Application | Blow-Off / Drying |
Shape | Cylindrical |
Description
Safe Personnel Blow-off & Drying System/ Portable / Floor Model w/Foot Pedal & Variable Speed / 96” Hose / 240V, 1 Ph, 50/60 Hz
- •Jet-Kleen Safe, Personnel Blow-Off & Drying System / Variable Speed Adustable On/Off
- •Safe alternative to compressed air
- •Wth 96" Hose
- •240 V 1Ph 50/60 Hz
- •CSA,CE & UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 1/4" (81650)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3/32 (44006)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 19/32" Size (W-632)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB1F)
- DUSTLESS TECHNOLOGIES ChipBuddie with 18" Hose (61005)
- MAKITA $BLOWER VAR. SPEED (MPUB1103)
- MIDWEST FASTENER 5/16" x 9/16" Rubber Vacuum Caps 5PK (32746)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- MIDWEST FASTENER 1/4" x 9/16" Rubber Vacuum Caps 8PK (32744)
- GARDNER BENDER Foam Conduit Piston, 3 In, Grey, PK5 (FC8)
- Jet-Kleen Vacuum and Blower System Accessories