Shop All Vacuum and Blower System Accessories
Jet-Kleen
Safe Personnel Blow-off & Drying System
Mfr # JK-FFP2
Zoro # G1873196
product price: $1,839.99
/ea
Free Shipping & Returns
$1,839.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.25"
- Material ABS / Polypropylene
- Color Black
- Voltage 230 V 1Ph 50/60 Hz
- Includes 96" Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Kleen
- MFR # JK-FFP2
- Zoro # G1873196
- UPC # 5713240101
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Length | 16.25" |
Width | 12 in |
Details
Material | ABS / Polypropylene |
Color | Black |
Voltage | 230 V 1Ph 50/60 Hz |
Includes | 96" Hose |
Application | Blow-Off / Drying |
Shape | Cylindrical |
Description
Safe Personnel Blow-off & Drying System/ Portable / Floor Model w/Foot Pedal / 96” Hose / 240V, 1 Ph, 50/60 Hz
- •Jet-Kleen Blow-Off System - Portable / Floor Model With Foot Pedal
- •Safe alternative to compressed air
- •With 96" Hose
- •230 V 1Ph 50/60 Hz
- •CSA,CE & UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Micrometer Torque Wrench, 30-150 in. lb. (810016)
- DRILL AMERICA #36 Cobalt Jobber Length Drill Bit (DWDCO36)
- IRWIN Tap (1560ZR)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5134B)
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB1F)
- MIDWEST FASTENER 3/16" x 5/8" Blue Vinyl Plastic Vacuum Caps 8PK (32753)
- MIDWEST FASTENER 1/2" x 11/16" Rubber Vacuum Caps 2PK (32752)
- CS UNITEC HEPA Filter set, 2-pack (428956)
- DAYTON Vacuum Accessory, Claw Utility Nozzle (61HW17)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC - with 14-foot Nema cord (SBS10-LN120N)
- GARDNER BENDER Foam Conduit Piston, 1 In, Grey, PK10 (FC3)
- Jet-Kleen Vacuum and Blower System Accessories