Shop All Vacuum and Blower System Accessories
Jet-Kleen
Safe Personnel Blow-off & Drying System
Mfr # JK-FFP1V
Zoro # G1873290
product price: $2,010.99
/ea
Free Shipping & Returns
$2,010.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.25"
- Material ABS / Polypropylene
- Voltage 115 V 1Ph 50/60 Hz
- Color Black
- Includes 96" Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Kleen
- MFR # JK-FFP1V
- Zoro # G1873290
- UPC # 5714115101
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Length | 16.25" |
Width | 12 in |
Details
Material | ABS / Polypropylene |
Voltage | 115 V 1Ph 50/60 Hz |
Color | Black |
Includes | 96" Hose |
Application | Blow-Off / Drying |
Shape | Cylindrical |
Description
Safe Personnel Blow-off & Drying System/ Portable / Floor Model w/Foot Pedal & Variable Speed / 96” Hose / 115 V 1PH 50/60Hz
- •Jet-Kleen Blow-Off System - Portable / Floor Model / Foot Pedal / Variable Speed
- •Safe alternative to compressed air
- •With 96" Hose
- •115 V 1Ph 50/60 Hz
- •CSA,CE & UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Impact XPS Metric Impact Socket Set, 8pcs (E-01694)
- HOLEMAKER TECHNOLOGY HMT Mag Drill Adapter 3/4 in. to 1-1/4 in. c/w Pilot Pin for HMT XL55 Cutters (103091-1932-55)
- OCHSENKOPF Spare Handle, Ash, 600mm (OX E-83 E-0600)
- LENOX 4 in L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20427424T)
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB1F)
- DAYTON Vacuum Accessory, Claw Utility Nozzle (61HW17)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System (JKL-115-S)
- MIDWEST FASTENER 5/16" x 9/16" Rubber Vacuum Caps 5PK (32746)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC - with 14-foot Nema cord (SBS10-LN120N)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- GREENLEE Adapter Cone 1/2-1 Conduit E (25646)
- Jet-Kleen Electrical Tools