Shop All Vacuum and Blower System Accessories
Jet-Kleen
Safe Personnel Blow-off & Drying System
Mfr # JK-FFP1
Zoro # G1873266
product price: $1,713.99
/ea
Free Shipping & Returns
$1,713.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.25"
- Material Stainless Steel
- Voltage 115 V 1Ph 50/60 Hz
- Color Black
- Includes 96" Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Kleen
- MFR # JK-FFP1
- Zoro # G1873266
- UPC # 5713115102
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Length | 16.25" |
Width | 12 in |
Details
Material | Stainless Steel |
Voltage | 115 V 1Ph 50/60 Hz |
Color | Black |
Includes | 96" Hose |
Application | Blow-Off / Drying |
Shape | Cylindrical |
Description
Safe Personnel Blow-off & Drying System/ Portable / Floor Model w/Foot Pedal / 96” Hose / 115 V 1PH 50/60Hz
- •Jet-Kleen Blow-Off System - Portable / Floor Model With Foot Pedal
- •Safe alternative to compressed air
- •With 96" Hose
- •115 V 1Ph 50/60 Hz
- •CSA,CE & UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Auto-Start Wireless Transmitter (198901-5)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28424)
- WIHA Precision Torx Screwdriver, T6 (27865)
- MILWAUKEE TOOL 4 in. S-Hook for PACKOUT Wall-Mounted Storage (48-22-8333)
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB1F)
- DAYTON Vacuum Accessory, Claw Utility Nozzle (61HW17)
- DUSTLESS TECHNOLOGIES Slurry Squeegee Tool with Wand, 2" (H0943)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System Chip Guard (JK-CG)
- DUSTLESS TECHNOLOGIES Slurry Squeegee Kit, 1.5" (H0944)
- MIDWEST FASTENER 5/16" x 1-1/4" Rubber Vacuum Caps 5PK (32747)
- MIDWEST FASTENER 3/16" x 5/8" Blue Vinyl Plastic Vacuum Caps 8PK (32753)
- Jet-Kleen Vacuum and Blower System Accessories