Shop All Vacuum and Blower System Accessories
Jet-Kleen Limited
Wall Mount Bracket for Jet-Kleen Limited
Mfr # JKL-WMB
Zoro # G1873257
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16"
- Material ABS / Polypropylene
- For Use With Jet-Kleen Wall Mount
- Color Black
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet-Kleen Limited
- MFR # JKL-WMB
- Zoro # G1873257
- UPC # 4150000002
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Length | 16" |
Depth | 2 in |
Width | 13 in |
Details
Material | ABS / Polypropylene |
For Use With | Jet-Kleen Wall Mount |
Color | Black |
Shape | Rectangular |
Description
Wall Mount Bracket for Jet-Kleen Limited
- •Jet-Kleen Wall Mount Bracket For Jet-Kleen Limited
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Pool Trowel, 24"x5 (CF746B)
- MILWAUKEE TOOL Pully Hub Washer (45-88-7165)
- J.W. WINCO GN352-50-20-M10-S-55 Rubber Bumper Threaded Stud (352-50-20-M10-S-55)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System Chip Guard (JK-CG)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System (JKL-115-S)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- BOSCH Vacuum Cleaner Hose Adapter, 8-1/2" L (VX450)
- GREENLEE 1-1/2Inx10Ft. Hose (38624)
- MIDWEST FASTENER 5/16" x 5/8" White Vinyl Plastic Vacuum Caps 5PK (32755)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose Kit, 1.5"x 25 Ft. (H0946)
- Jet-Kleen Limited Electrical Tools