Shop All Vacuum and Blower System Accessories
Jet-Kleen Limited
Safe Personnel Blow-off & Drying System
Mfr # JKL-240
Zoro # G1873211
product price: $1,307.99
/ea
Free Shipping & Returns
$1,307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.25"
- Material ABS / Polypropylene
- Includes 56" Hose
- Voltage 240 V 1Ph 50/60 Hz
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Kleen Limited
- MFR # JKL-240
- Zoro # G1873211
- UPC # 5813240100
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Length | 16.25" |
Width | 12 in |
Details
Material | ABS / Polypropylene |
Includes | 56" Hose |
Voltage | 240 V 1Ph 50/60 Hz |
Color | Black |
Application | Blow-Off / Drying |
Shape | Cylindrical |
Description
Jet-Kleen Limited Portable Blowoff System / with 96” Hose / 240V, 1 Ph, 50/60 Hz
- •Jet-Kleen Limited Safe, Personnel Blow-Off & Drying System
- •Safe alternative to compressed air
- •With 96" Hose
- •240 V 1Ph 50/60 Hz
- •CSA,CE & UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Carbon Brush (22-16-0275)
- PROTO BAR PRY ROLL HEAD 18 (POJ2130)
- EAZYPOWER Magnetic Stainless Steel Bit Holder, 6" (79372)
- SPEARE TOOLS Adjustable Quick Cutter Hole Saw (AB1027)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System Chip Guard (JK-CG)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System (JKL-115-S)
- MIDWEST FASTENER 5/16" x 1-1/4" Rubber Vacuum Caps 5PK (32747)
- NILFISK SS Extension Wand, 1-1/2" (107408074)
- MIDWEST FASTENER 1/4" x 1-1/4" Rubber Vacuum Caps 6PK (32745)
- MIDWEST FASTENER 1/2" x 11/16" Rubber Vacuum Caps 2PK (32752)
- MAKITA $BLOWER VAR. SPEED (MPUB1103)
- Jet-Kleen Limited Electrical Tools