Shop All Vacuum and Blower System Accessories
Jet-Kleen Limited
Safe Personnel Blow-off & Drying System
Mfr # JKL-115
Zoro # G1873220
Free Shipping & Returns
$1,137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.25"
- Material ABS / Polypropylene
- Voltage 115 V 1Ph 50/60 Hz
- Color Black
- Includes 96" Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet-Kleen Limited
- MFR # JKL-115
- Zoro # G1873220
- UPC # 5813115101
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Length | 16.25" |
Width | 12 in |
Details
Material | ABS / Polypropylene |
Voltage | 115 V 1Ph 50/60 Hz |
Color | Black |
Includes | 96" Hose |
Application | Blow-Off / Drying |
Shape | Cylindrical |
Description
Jet-Kleen Limited Portable Blowoff System / 96” Hose / 115V, 1 Ph, 50/60 Hz
- •Jet-Kleen Limited Safe, Personnel Blow-Off & Drying System
- •Safe alternative to compressed air
- •With 96" Hose
- •115 V 1Ph 50/60 Hz
- •CSA,CE & UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/16)
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (357504)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Green Plastic Handle (S4R)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-24 UNF 2A (371130550)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System Chip Guard (JK-CG)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System (JKL-115-S)
- GARDNER BENDER Foam Conduit Piston, 3-1/2 In, Grey, PK2 (FC9)
- DUSTLESS TECHNOLOGIES Squeegee Floor Tool 2" (H0129)
- MIDWEST FASTENER 1/4" x 1-1/4" Rubber Vacuum Caps 6PK (32745)
- DUSTLESS TECHNOLOGIES ChipBuddie with 18" Hose (61005)
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- Jet-Kleen Limited Electrical Tools