Shop All Vacuum and Blower System Accessories
Jet-Kleen Limited
Safe Personnel Blow-off & Drying System Chip Guard
Mfr # JK-CG
Zoro # G1873187
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Material Polypropylene
- Color Black
- For Use With Jet-Kleen / Jet-Kleen Ltd.
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Kleen Limited
- MFR # JK-CG
- Zoro # G1873187
- UPC # 4160000009
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Length | 6" |
Width | 4 in |
Details
Material | Polypropylene |
Color | Black |
For Use With | Jet-Kleen / Jet-Kleen Ltd. |
Shape | Conical |
Description
Chip Guard
- •Jet-Kleen Chip Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Backpack, Lineman Backpack Black, Black, 4 Pockets (5185BLK)
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YT16)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short (J46208)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 005)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System (JKL-115-S)
- DUSTLESS TECHNOLOGIES Squeegee Floor Tool 2" (H0129)
- MIDWEST FASTENER 5/16" x 1-1/4" Rubber Vacuum Caps 5PK (32747)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose Kit, 1.5"x 25 Ft. (H0946)
- CS UNITEC Y-Adapter (For attachment of 2 tools) (585451)
- Jet-Kleen Limited Vacuum and Blower System Accessories