Shop All Pipe & Tubing Tool Parts
Jet
Jwp15Hi-K, 15In. Planer Knife Set (3)
Mfr # 708807
Zoro # G0722270
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Banded Corded
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708807
- Zoro # G0722270
- UPC # 662755107719
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Details
Item | Jwp15Hi-K, 15In. Planer Knife Set (3) |
Corded/Banded | Corded |
Corded/Cordless | Corded |
Description
Jwp15Hi-K, 15In. Planer Knife Set (3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive Metric Crowfoot Wrench Set, 3/8"Dr, 10PCS, Metric, Open End, Full Polish Chrome (81909)
- UNIBOR 11/16 x 3 Carbide Tip Cutter (27322)
- LENOX Band Saw Blade, 12 ft. 6" L (79639CLB123810)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (44 31 J12 SBA)
- JET Fb-1200, Replacement Filter Bag For Dc-1 (708698)
- JET Power Switch, For Use With Mfr. No.354500 (5507497)
- JET Remote Control For Dust Collector (708636C)
- JET Planer/Jointer Combo, 9000 rpm, 13A (707400)
- JET Switch Jsg-135. (994534)
- JET Planer/Molder Combo, 1-1/2 HP, 15 A (708524)
- REED CONE CHAMFER 3/4 in - 2 1/2 in IN, DP/M 04438 (PDEB250)
- Jet Power Tool Parts