Shop All Rotary Tool Accessories
Jet
JWDS-2244OSC Oscillating Drum Sander
Mfr # 723544OSCK
Zoro # G011944079
product price: $3,171.99
/ea
Free Shipping & Returns
$3,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 216 lb
- Tool Length 47 1/4 in
- Tool Height 52 in
- Idler Drum Diameter 5 in
- Tool Series JWDS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 723544OSCK
- Zoro # G011944079
- UPC # 731325766486
- Country of Origin Taiwan, Province of China
- Category Rotary Tool Accessories
Dimensions
Tool Length | 47 1/4 in |
Tool Height | 52 in |
Idler Drum Diameter | 5 in |
Maximum Board Width | 44 in |
Minimum Board Length | 2.4 in |
Tool Width | 24 in |
Idler Drum length | 23 in |
Dust Collection Port Size | 4 in |
Cord Length | 6 ft |
Details
Item | Drum Sander |
Tool Weight | 216 lb |
Tool Series | JWDS |
Maximum Motor Speed | 1,725 RPM |
Maximum Board Thickness | 4 in |
Minimum Board Thickness | 0 in |
Cabinet Material | Aluminum, Steel |
Horsepower | 1.8 hp |
Feed Speed Settings | Variable |
Drum Speed Settings | Fixed |
Plug Type | Three-Prong |
Maximum Feed Speed | 10 fpm |
Mounting Location | Floor Standing |
Power Source | Corded |
Table Material | Steel |
Description
Drum Sander, Product Type Drum Sander, Voltage 115V, Phase Single-Phase, Current 1 A, Horsepower 1.8 hp, Drum Speed Settings Fixed, Maximum Motor Speed 1,725 RPM, Feed Speed Settings Variable, Maximum Feed Speed 10 fpm, Maximum Board Thickness 4 in, Maximum Board Width 44 in, Mounting Location Floor Standing, Idler Drum Diameter 5 in, Idler Drum length 23 in, Dust Collection Port Size 4 in, Cabinet Material Aluminum, Steel, Cord Length 6 ft, Features Self-Cooling Drum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Paddle Scraper with Holes, 40L, Green (67742)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (40019)
- SUNEX Air Drill, Right Angle, Reversible, 3/8" (SX545B)
- STANLEY 8 pc. Socket Chisel Set (16-793)
- DREMEL Brass Brush, 3/4in. dia., 1-11/16in. L, PK2 (535-02)
- EAZYPOWER Pear Shaped Rotary Rasp, 5/8 in., 1 pcs. (30086)
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 (EZ409)
- DREMEL Rotary Tool Kit, 15000/35,000 RPM, 21 Pc (200-1/21)
- DEWALT 3 pk Oscillaing Flush Cut Blade (DWA4212-3)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87857)
- DREMEL Wood Cutting Wheel, 1.5 Dia (EZ544)
- Jet Rotary Tools & Accessories