Shop All Cutter Parts
Jet
Jpm-13-K 13In. Knife Set For Jpm-13 Plan
Mfr # 708366
Zoro # G0641789
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Material Steel
- Product Type Blades
- Blade Type Planer Blade
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 708366
- Zoro # G0641789
- UPC # 662755744846
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 13 in |
Overall Width | 1 1/8 in |
Details
Material | Steel |
Item | Jpm-13-K 13In. Knife Set For Jpm-13 Plan |
Product Type | Blades |
Blade Type | Planer Blade |
Number of Blades | 3 |
Compatible Manufacturer Model Number | JPM-13 |
Thickness | 3/16 in |
Description
Jpm-13-K 13In. Knife Set For Jpm-13 Plan, Blade Type Planer Blade, Compatible Manufacturer Model Number JPM-13, Material Steel, Number of Blades 3, Overall Length 13 in, Overall Width 1 1/8 in, Product Type Blades, Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 5/16" 6 Point SAE De (CMMT23145)
- MILWAUKEE TOOL Drill Driver Kit and Battery (2505-22, 48-11-2450)
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7010MHT)
- EXAIR Safety Air Gun, 1100, 12" Ext. (1210-12)
- JET Jwp-13K, Knife Set For Jwp-13Dx (708535)
- JET Table Bracket Item No.6 (Black) (J-5627791)
- JET Guard For A Band Saw Right Side (HVBS462-132)
- GREENLEE Spacer Unit (15908)
- GENERAL TOOLS Tubing Cutter Wheel For 3ZG90 (RW122)
- RIDGID Grommet (46735)
- STANLEY Blade, Shaver, Fine, For 6R004 (21-515)
- Jet Hand Tool Parts