Shop All Jointers & Planers
Jet
Jointer, Steel, 2 HP, 456 lb.
Mfr # JWJ-8HH
Zoro # G7277055
product price: $2,499.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,499.99
Free 30-Day Returns
Key Features
- Jointing Capacity (In.) 0.5 in
- Depth of Cut (In.) 1/8 in
- Tool Weight 379 lb
- Rabbeting Capacity (In.) 1/2 x 8 1/2
- Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JWJ-8HH
- Zoro # G7277055
- UPC # 731325480832
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 1/8 in |
Table Length (In.) | 72 in |
Table Width (In.) | 9 in |
Overall Width (In.) | 25 13/64 in |
Overall Length (In.) | 74 in |
Overall Height (In.) | 18 1/2 in |
Overall Depth | 74 in |
Overall Width | 25 3/16 in |
Overall Height | 18 1/2 in |
Dust Port Diameter | 4 in |
Fence Height | 4 3/4 in |
Blade Length | 9/16 in |
Blade Width | 9/16 in |
Depth of Cut | 1/2 in |
Table Length | 72 in |
Table Width | 9 in |
Fence Length | 38 1/2 in |
Description
Jointer, Jointer Type Floor Standing, Power Source Corded, Voltage 230V, Phase Single-Phase, Current 12 A, Horsepower 2 hp, Jointing Capacity 8 in, Depth of Cut 1/2 in, Cutter Speed 5,500 RPM, Cutter Type Helical Head, Table Length 72 in, Table Width 9 in, Kit Contents Bare Tool, Includes Dust Chute, Fence Assembly, Stand, Tool Weight 379 lb, Blade Length 9/16 in, Blade Thickness 1/8 in, Blade Width 9/16 in, Dust Port Diameter 4 in, Fence Height 4 3/4 in, Fence Length 38 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 1 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHMLC1)
- WARWOOD TOOL 6 lb Track Adze, 34 Hickory Safety Grip Handle (1202)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82629M)
- CRAFTSMAN Wrenches, 7-pc SAE Ratcheting Combinatio (CMMT87020)
- JET Planer, Cast Iron, 5000 rpm, 5 HP (708544)
- JET Helical Cutterhead Planer, JWP-15BHH, 15 (JWP-15BHH)
- JET Jointer Kit, 1 HP, 1/2 In (708457DXK)
- JET Jointer, Steel, 2 HP, 452 lb. (JWJ-8CS)
- JET Jj8-K, 8In. Jointer Knife Set (708802)
- JET Deluxe Jointer, 1HP 1PH 115/230V, (708466DXK)
- FREUD High Speed Steel Industrial Planer and J (C351)
- Jet Finishing Tools