Shop All Jointers & Planers
Jet
Jj8-K, 8In. Jointer Knife Set
Mfr # 708802
Zoro # G0722289
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708802
- Zoro # G0722289
- UPC # 662755107689
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Details
Item | Jj8-K, 8In. Jointer Knife Set |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Power Source | Corded |
Description
Jj8-K, 8In. Jointer Knife Set, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91402)
- DRILL AMERICA #52x6" Cobalt Aircraft Extension Drill Bit (GLBCOX652)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M16)
- DANTONA Power Tool Battery, TOOL-463LI-30 (TOOL-463LI-30)
- JET Planer, Cast Iron, 5000 rpm, 5 HP (708544)
- JET Deluxe Jointer, 1HP 1PH 115/230V, (708466DXK)
- JET Straight Knife Planer, JWP-15B, 15 (JWP-15B)
- JET Jointer, Steel, 2 HP, 456 lb. (JWJ-8HH)
- JET Helical Cutterhead Planer, JWP-15BHH, 15 (JWP-15BHH)
- JET Jointer, Steel, 2 HP, 452 lb. (JWJ-8CS)
- KRAFT TOOL Double End Grapevine Jointer, 1/2" x 5/8 (BL402)
- Jet Finishing Tools