Shop All Bottle Jacks
Jet
Jhj-5, 5 Ton
Mfr # 453305
Zoro # G1553189
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B30.1, PALD 1
- Load Capacity 5 ton
- Work Orientation Horizontal
- Base Length 5 5/8 in
- Features Heavy Duty Bases are Electrically Welded, Hydraulic System is Protected from Damage by Internal By-Pass Mechanism, Industrial-Duty Construction, Lifting, Pushing, Spreading, Bending, Pressing or Straightening Capabilities, Operating Temperature range from-4 Degrees F to 158 Degrees F, Precision Machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Precision machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Durable Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 453305
- Zoro # G1553189
- UPC # 662755103124
- Country of Origin Taiwan, Province of China
- Category Bottle Jacks
Dimensions
Base Length | 5 5/8 in |
Maximum Lift Height | 15 1/2 in |
Minimum Height | 7 7/8 in |
Base Width | 3 3/4 in |
Extension Screw Length | 2 3/4 in |
Details
Item | High-Clearance Bottle Jacks |
Standards | ANSI/ASME B30.1, PALD 1 |
Load Capacity | 5 ton |
Work Orientation | Horizontal |
Features | Heavy Duty Bases are Electrically Welded, Hydraulic System is Protected from Damage by Internal By-Pass Mechanism, Industrial-Duty Construction, Lifting, Pushing, Spreading, Bending, Pressing or Straightening Capabilities, Operating Temperature range from-4 Degrees F to 158 Degrees F, Precision Machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Precision machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Durable Performance |
Duty Rating | Medium Duty |
Jack Type | Bottle Jack |
Power Source | Mechanical |
Maximum Lift | 15 1/2 in |
Includes | Pump Handle |
Lifting Actuator | Manual Handle |
Body Material Finish | Chrome Plated |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 5 ton, Lifting Actuator Manual Handle, Maximum Lift Height 15 1/2 in, Power Source Mechanical, Minimum Height 7 7/8 in, Standards ANSI/ASME B30.1, PALD 1, Base Length 5 5/8 in, Base Width 3 3/4 in, Body Material Finish Chrome Plated, Extension Screw Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Micro Edge Wiper Blade-40715 (40715)
- BUYERS PRODUCTS 24x24x30 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705333)
- DONALDSON Fuel Filter, Water Separator Cartridge, P557004 (P557004)
- MOBIL Engine Oil, 15W-50, Synthetic, Mobil 1, 1 Qt. (122377)
- JET Hydraulic Bottle Jack, 35 Ton (JHJ-35)
- JET Low Profile Hydraulic Bottle Jack, 22.5T (JHJ-22-1/2L)
- JET Low Profile Hydraulic Bottle Jack, 12.5T (JHJ-12-1/2L)
- JET Sj-10T, 10 Ton (441310)
- JET Hydraulic Bottle Jack, 60 Ton (JHJ-60)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- WESTWARD Bottle Jack, 8 ton Lifting Capacity (787LA4)
- Jet Jacks