Shop All Bottle Jacks
Jet
Jhj-3, 3 Ton
Mfr # 453303
Zoro # G1553198
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B30.1, PALD 1
- Extension Screw Length 2 3/8 in
- Base Length 4 9/16 in
- Load Capacity 3 ton
- Minimum Height 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 453303
- Zoro # G1553198
- UPC # 662755103117
- Country of Origin Taiwan, Province of China
- Category Bottle Jacks
Dimensions
Extension Screw Length | 2 3/8 in |
Base Length | 4 9/16 in |
Minimum Height | 7 1/2 in |
Base Width | 2 13/16 in |
Maximum Lift Height | 14 1/4 in |
Details
Item | High-Clearance Bottle Jacks |
Standards | ANSI/ASME B30.1, PALD 1 |
Load Capacity | 3 ton |
Power Source | Mechanical |
Includes | Pump Handle |
Features | Heavy Duty Bases are Electrically Welded, Hydraulic System is Protected from Damage by Internal By-Pass Mechanism, Industrial-Duty Construction, Lifting, Pushing, Spreading, Bending, Pressing or Straightening Capabilities, Operating Temperature range from-4 Degrees F to 158 Degrees F, Precision Machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Precision machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Durable Performance |
Work Orientation | Horizontal |
Duty Rating | Light Duty |
Maximum Lift | 14 1/4 in |
Jack Type | Bottle Jack |
Body Material Finish | Chrome Plated |
Lifting Actuator | Manual Handle |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 3 ton, Lifting Actuator Manual Handle, Maximum Lift Height 14 1/4 in, Power Source Mechanical, Minimum Height 7 1/2 in, Standards ANSI/ASME B30.1, PALD 1, Base Length 4 9/16 in, Base Width 2 13/16 in, Body Material Finish Chrome Plated, Extension Screw Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, A44 (A44)
- BEDRUG 2018-C Wrangler Jl 2 Door Headliner (HLJL182DRK)
- WESTWARD Filter Wrench, Swivel, 2 3/4 to 3 3/4 In (1EKH3)
- TRAMEC SLOAN Hose Mender Kit, SAE J1402 (4120R-6C-RK)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- JET Hydraulic Bottle Jack, 60 Ton (JHJ-60)
- JET Sj-5T, 5 Ton (441305)
- JET Jhj-5, 5 Ton (453305)
- JET Low Profile Hydraulic Bottle Jack, 22.5T (JHJ-22-1/2L)
- JET Jhj-12-1/2, 12-1/2 Ton (453312)
- BVA 5 Ton Side Pump Mini Bottle Jack, 150, J11055 (J11055)
- Jet Bottle Jacks