Shop All Bottle Jacks
Jet
Jhj-22-1/2, 22-1/2 Ton
Mfr # 453322
Zoro # G0671575
product price: $209.00
/ea
Free Shipping & Returns
$209.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B30.1, PALD 1
- Load Capacity 22.5 ton
- Base Width 5 1/2 in
- Features Heavy Duty Bases are Electrically Welded, Hydraulic System is Protected from Damage by Internal By-Pass Mechanism, Industrial-Duty Construction, Lifting, Pushing, Spreading, Bending, Pressing or Straightening Capabilities, Operating Temperature range from-4 Degrees F to 158 Degrees F, Precision Machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Precision machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Durable Performance
- Includes Pump Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 453322
- Zoro # G0671575
- UPC # 662755103186
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Width | 5 1/2 in |
Maximum Lift Height | 16 3/4 in |
Minimum Height | 10 5/8 in |
Base Length | 7 1/8 in |
Details
Item | High-Clearance Bottle Jacks |
Standards | ANSI/ASME B30.1, PALD 1 |
Load Capacity | 22.5 ton |
Features | Heavy Duty Bases are Electrically Welded, Hydraulic System is Protected from Damage by Internal By-Pass Mechanism, Industrial-Duty Construction, Lifting, Pushing, Spreading, Bending, Pressing or Straightening Capabilities, Operating Temperature range from-4 Degrees F to 158 Degrees F, Precision Machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Precision machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Durable Performance |
Includes | Pump Handle |
Power Source | Mechanical |
Body Material Finish | Chrome Plated |
Work Orientation | Horizontal |
Duty Rating | Extra-Heavy Duty |
Maximum Lift | 16 3/4 in |
Jack Type | Bottle Jack |
Lifting Actuator | Manual Handle |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 22.5 ton, Lifting Actuator Manual Handle, Maximum Lift Height 16 3/4 in, Power Source Mechanical, Minimum Height 10 5/8 in, Standards ANSI/ASME B30.1, PALD 1, Base Length 7 1/8 in, Base Width 5 1/2 in, Body Material Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINE TEX Marine-Tex RM306K Marine-Tex - White, 14 oz. (RM306K)
- ZONE OFFROAD 07-13 GM 1500 SKID PLATE (ZONC5651)
- MAX Butt Connector, 2ga., PK25 (107244-025)
- VALVOLINE Valvoline, 5W-30, Conventional, All Climate, 1 Qt (797975)
- JET Sj-25T, 25 Ton (441325)
- JET Jhj-12-1/2, 12-1/2 Ton (453312)
- JET Low Profile Hydraulic Bottle Jack, 22.5T (JHJ-22-1/2L)
- JET Hydraulic Bottle Jack, 60 Ton (JHJ-60)
- JET Jhj-2, 2 Ton (453301)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- WESTWARD Bottle Jack, 4 ton Lifting Capacity (787LA2)
- Jet Jacks